6 in. Spark Ignition Transformer
6 in. Spark Ignition Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Height:
- 4 in
- Length:
- 6 in
- Product Type:
- Transformer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 020363189792
- Volts:
- 120V