6000W 208V Heating Element Kit and Gasket
6000W 208V Heating Element Kit and Gasket
Product Details
Product Details
Specifications
- GSA Approved:
- No
- Gasket Included:
- Yes
- IAPMO Listed:
- No
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Heating Element Kit
- UL Listed:
- No
- UPC:
- 020363199197
- Volts:
- 208V
- Watts:
- 6000