This product requires certification to purchase.

6kW 277V Conversion Kit

State

6kW 277V Conversion Kit

  • Fast #
  • Part #S100109471
  • Item #2153525
  • Manufacturer Part #100109471
5 out of 5 Customer Rating
Brand image
State

6kW 277V Conversion Kit

  • Fast #
  • Part #S100109471
  • Item #2153525
  • Manufacturer Part #100109471
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
1
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363125523
Volts:
277V
Watts:
6 kW