6W 240V Heating Element
6W 240V Heating Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- GSA Approved:
- No
- Gasket Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 12
- Material:
- Forged Steel, Incoloy, Nickel Alloy
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 020363141158
- Volts:
- 240V
- Watts:
- 6