This product requires certification to purchase.

80 gal. 4.5 kW 208/240V 1-Phase Brass Electric Water Heater

State

80 gal. 4.5 kW 208/240V 1-Phase Brass Electric Water Heater

  • Fast #
  • Part #SEDT802ORTX45
  • Item #7305977
  • Manufacturer Part #100281731
5 out of 5 Customer Rating
Brand image
State

80 gal. 4.5 kW 208/240V 1-Phase Brass Electric Water Heater

  • Fast #
  • Part #SEDT802ORTX45
  • Item #7305977
  • Manufacturer Part #100281731
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for light duty commercial applications with intermittent hot water loads
  • Tank interior is coated with glassspecially designed by State for waterheater use
  • Two 4.5 KW zinc plated copper sheathedelements are standard
  • The standard voltage is 240V singlephase
  • Top mounted recessed junction box
  • Thermostat is adjustable through arange of 120° to 181°F with a manualreset high temperature cutoff and theheater is wired for non-simultaneoussingle phase operation
  • Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
  • Solid brass, tamper resistant,enhanced-flow, ball type, drain valve.
  • Maximum working pressure 150 PSI
  • Factory installed CSA certified and ASME rated temperature and pressure relief valve
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
CSA Certified:
Yes
Capacity:
80 gal
Diameter:
24 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
60-1/2 in
Lining of Tank:
Glass
Maximum Temperature:
181
NSF Certified:
No
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
120 to 181 Deg F
UL Listed:
UL 1453
UPC:
091196002022
Volts:
208V
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
4.5 kW