80 gal. Geothermal Storage Tank
80 gal. Geothermal Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 80 gal
- Diameter:
- 24 in
- Height:
- 63-1/4 in
- Material:
- Aluminum, Plastic
- Product Type:
- Storage Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 174
- UPC:
- 091196026806