This product requires certification to purchase.

80 gal. Solar Water Heater

State

80 gal. Solar Water Heater

  • Fast #
  • Part #SSBV821OTS45
  • Item #3975711
  • Manufacturer Part #100123517
4 out of 5 Customer Rating
Brand image
State

80 gal. Solar Water Heater

  • Fast #
  • Part #SSBV821OTS45
  • Item #3975711
  • Manufacturer Part #100123517
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Select 80 and 120 gallon direct solar booster water heaters are designed for installation as part of a direct (open) solar water heating system or for use with external heat exchangers in closed loop systems
  • They provide storage for the hot water produced by the solar panels and a supplementary electric heating element that maintains consistent water temperature during periods when solar energy is not available
  • Multiple connection options for installation flexibility
  • 4500 watt heating element that is long lasting low watt density design spreads wattage over larger surface area to prolong element life and maximize efficiency
  • Glasslined steel tank protects against corrosion to maximize tank life
  • 2 inch thick environmentally friendly non-CFC foam insulation reduces standby heat loss
  • Aluminum anode with stainless steel core protects tank against corrosion
  • Pexan diffuser dip tube helps reduce lime and sediment buildup to maximize hot water output and is made from long lasting PEX cross linked polymer
  • Factory installed CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

Capacity:
80 gal
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196014360
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal