80 gal. Tall 4.5kW 2-Element Electric Light Duty Commercial Water Heater
80 gal. Tall 4.5kW 2-Element Electric Light Duty Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GLASSLINED TANK - Tank interior is coated with glass specially designed by State for water heater use
- Heating elements - Two 4.5 kW zinc plated copper sheathed elements are standard
- Standard voltages - The standard voltage is 240V single phase
- Top mounted recessed junction box
- Controls - Thermostat is adjustable through a range of 120° to 181°F with a manual reset high temperature cutoff. The heater is wired for non-simultaneous single phase operation
- Coregard™ anode rod - Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
- Enhanced-flow brass drain valve - solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Maximum working pressure 150 psi
- Factory installed CSA certified and ASME rated temperature and pressure relief valve
- Certified to UL 1453 for commercial electric water heaters
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 60-1/2 in
- Lining of Tank:
- Glass
- Maximum Temperature:
- 181
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- UL 1453
- UPC:
- 091196061401
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 4.5 kW
- Weight:
- 175 lb