This product requires certification to purchase.

9 kW 480V Conversion Kit

State

9 kW 480V Conversion Kit

  • Fast #
  • Part #S100109518
  • Item #2153574
  • Manufacturer Part #100109518
3.4 out of 5 Customer Rating
Brand image
State

9 kW 480V Conversion Kit

  • Fast #
  • Part #S100109518
  • Item #2153574
  • Manufacturer Part #100109518
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Model:
PCE and PCV
Gasket Included:
No
Number of Elements:
2
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363125998
Volts:
480V
Watts:
9 kW