This product requires certification to purchase.

180 MBH Indoor/Outdoor Natural Gas Tankless Water Heater

State

ADAPT™ 180 MBH Indoor/Outdoor Natural Gas Tankless Water Heater

  • Fast #
  • Part #SSTHR180M
  • Item #10338961
  • Manufacturer Part #100374814
4.6 out of 5 Customer Rating
Brand image
State

ADAPT™ 180 MBH Indoor/Outdoor Natural Gas Tankless Water Heater

  • Fast #
  • Part #SSTHR180M
  • Item #10338961
  • Manufacturer Part #100374814
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR® certified with a Uniform Energy Factor of 0.102
  • No annual descaling required with optional bypass cartridge (sold separately)
  • No conditioning period required when using new copper pipe
  • Maintains like-new performance longer
  • Approved to work with the integrated recirculation pump
  • Cascade up to 12 like heaters together for larger applications requiring multiple water heaters to work in conjunction, cable included
  • Field convertible from Natural Gas to Liquid Propane, kit included
  • Features a built-in Control Display for checking heater status and error codes and for setting and reviewing up to two recirculating schedules
  • Front panel controls make it simple to set your recirculation pump operation so you now that you will have hot water at your faucet
  • Requires Certification
Dimensions & Measurements
Flow Rate
10.5 gpm
Characteristics & Features
Collection
ADAPT™
Indoor Outdoor
Indoor, Outdoor
Electrical & Operational Information
Condensing
Yes
Fuel Type
Natural Gas
MBH
180
Power Source
Gas
Volts
120V
Warranty & Product Information
Application
Residential
UPC
091196595227