12kW 208V Element Set
Apcom 12kW 208V Element Set
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Number of Elements:
- 3
- Power Source:
- Electric
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363121693
- Volts:
- 208V
- Watts:
- 12 kW