This product requires certification to purchase.

208V 24kW Element Set

State

Apcom 208V 24kW Element Set

  • Fast #
  • Part #S100109166
  • Item #3420579
  • Manufacturer Part #100109166
3.7 out of 5 Customer Rating
Brand image
State

Apcom 208V 24kW Element Set

  • Fast #
  • Part #S100109166
  • Item #3420579
  • Manufacturer Part #100109166
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Number of Elements:
6
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363121730
Volts:
208V
Watts:
24