3/4 in. FNPT Dedicated Return Water Recirculation System
Apcom® 3/4 in. FNPT Dedicated Return Water Recirculation System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides instant hot water at every faucet
- Fully automatic with built-in thermostat and timer
- Kit includes all accessories and fittings for easy installation
- Dedicated return line required
- For use with large tank type or tankless water heaters
- APCOM is an A. O. Smith Company and a Division of State industries, Inc.
Specifications
- AMP:
- 0.79
- Collection:
- Apcom®
- Cord Length:
- 10 ft
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 6 in
- Material:
- Stainless
- Smart Home Enabled:
- No
- UPC:
- 020363201654
- Volts:
- 120V