This product requires certification to purchase.

3/4 in. MNPT x FNPT Hot Water Recirculation Retrofit System

You last purchased this on
 
State

Apcom® 3/4 in. MNPT x FNPT Hot Water Recirculation Retrofit System

Brand image
You last purchased this on
 
State

Apcom® 3/4 in. MNPT x FNPT Hot Water Recirculation Retrofit System

  • Fast #
  • Part #S100306288
  • Item #8067150
  • Manufacturer Part #100306288
3.4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • No power under the sink required
  • Built-in programmable timer
  • Maintenance free
  • Kit includes all accessories and fittings for easy installation
  • Uses brass bypass valve with bimetal coil thermostat that auto-regulates temperature
  • Great retrofit with existing plumbing
  • For use with tank type water heaters
  • APCOM is an A. O. Smith Company and a Division of State industries, Inc.
  • Requires Certification

Specifications

AMP:
0.46
Collection:
Apcom®
Cord Length:
10 ft
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
5 in
Material:
Stainless
Product Type:
Hot Water System
Smart Home Enabled:
No
Volts:
120V



Customers Also Bought
1–6 of 18 items
Part #PFPTP100
Item #1894413
3.7 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #UF1930750
Item #1897390
4.4 out of 5 Customer Rating
Requires Certification
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #UQ4760500
Item #525328
4.4 out of 5 Customer Rating
Requires Certification
Part #PFX146472
Item #2405300
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S100271888
Item #7541463
3.7 out of 5 Customer Rating
Requires Certification
Part #S100187883
Item #4878341
5 out of 5 Customer Rating
Requires Certification
Part #S100113151
Item #4846211
5 out of 5 Customer Rating
Requires Certification
Part #S100271889
Item #7491744
3.3 out of 5 Customer Rating
Requires Certification
Part #S100293212
Item #10095949
4.2 out of 5 Customer Rating
Requires Certification
Part #S100187864
Item #4878332
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing