This product requires certification to purchase.

9kW 480V Conversion Kit

State

Apcom 9kW 480V Conversion Kit

  • Fast #
  • Part #S100109189
  • Item #1833631
  • Manufacturer Part #100109189
4.2 out of 5 Customer Rating
Brand image
State

Apcom 9kW 480V Conversion Kit

  • Fast #
  • Part #S100109189
  • Item #1833631
  • Manufacturer Part #100109189
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
3
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363121969
Volts:
480V
Watts:
9 kW