Burner Assembly, Natural Gas
Burner Assembly, Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Burner Assembly
Specifications
- Fuel Type:
- Natural Gas
- Height:
- 7-3/4
- Length:
- 11
- Power Source:
- Gas
- Product Type:
- Assembly, Burner Part
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363124205
- Width:
- 19-1/2