This product requires certification to purchase.

California Energy Commission Registered 119 Gallon 54KW 208V 3PH Water Heater Aluminum SWI

State

California Energy Commission Registered 119 Gallon 54KW 208V 3PH Water Heater Aluminum SWI

  • Fast #
  • Part #SCSB12054IFEAX3N
  • Item #3975927
  • Manufacturer Part #100121347
3.9 out of 5 Customer Rating
Brand image
State

California Energy Commission Registered 119 Gallon 54KW 208V 3PH Water Heater Aluminum SWI

  • Fast #
  • Part #SCSB12054IFEAX3N
  • Item #3975927
  • Manufacturer Part #100121347
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
SCSB12054IFEAX3N
UPC:
091196024901
Water Heater Capacity Range:
Greater than 100 gal
Watts:
54