Concentric Vent Kit
Concentric Vent Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fits Model:
- BTH-200, BTH-300, BTH-400, BTH-500
- Height:
- 18 in
- Length:
- 48 in
- Product Type:
- Concentric Vent Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 020363182205