Condensate Neutralizer Kit
Condensate Neutralizer Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- BTU:
- 850000
- Diameter:
- 4 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 16-3/4 in
- Product Type:
- Condensate Neutralizer
- Smart Home Enabled:
- No
- UPC:
- 671650027107