Conversion Kit Assembly for E50, E85, E105
Conversion Kit Assembly for E50, E85, E105
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Conversions help increase heating speed
- Increase hot water output
- Improves recovery time
- Energy efficient
- Extends lifespan of the unit
- Improves performance in cold climates
- Detailed installation instructions included
- Gasket included
Documents
Specifications
- Connection Type:
- Threaded
- Element Style:
- Screw-in
- Gasket Included:
- Yes
- Length:
- 12-19/50
- Material:
- Stainless Steel
- Number of Elements:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- RSP20516
- UL Listed:
- Yes
- UPC:
- 662766605280
- Volts:
- 208V
- Watts:
- 18000