Direct Spark Ignitor
Direct Spark Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Brand:
- A.O. Smith
- Fits Model:
- 131, BTH 200, Series 130
- Height:
- 2 in
- Length:
- 12 in
- Product Type:
- Igniter Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363183899