80 gal. Tall 4.5 kW Commercial Electric Water Heater
EMERGE-i 80 gal. Tall 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ENERGY STAR® certified
- Absorb ambient heat from the surrounding air to heat water using a compressor
- Self-contained heat pump unit is integrated into the top of the tank
- Backup electric elements can supplement the heat pump depending on operating mode, environmental conditions and hot water demand
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 cu ft
- Collection:
- EMERGE-i
- Height:
- 69
- Number of Elements:
- 2
- Power Source:
- Electric
- Type:
- SCSHP80452401
- UPC:
- 091196596248
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heat Pump
- Watts:
- 4.5