Gas Valve for A.O. Smith Water Heater
Gas Valve for A.O. Smith Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Model:
- BTH 500A 104, Model BTH 400A 104
- Fuel Type:
- Natural Gas
- IAPMO Listed:
- No
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363167004