Gas Valve RES Power Vent 100 Series 2.5
Gas Valve RES Power Vent 100 Series 2.5
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Model:
- Series 100
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Shank Size:
- 2-1/2 in
- UPC:
- 020363128814