This product requires certification to purchase.

Hot Surface Ignitor

State

Hot Surface Ignitor

  • Fast #
  • Part #S100112679
  • Item #4502007
  • Manufacturer Part #100112679
3.5 out of 5 Customer Rating
Brand image
State

Hot Surface Ignitor

  • Fast #
  • Part #S100112679
  • Item #4502007
  • Manufacturer Part #100112679
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Fits Brand:
A.O. Smith
Height:
2-3/10
Length:
14-1/10
Product Type:
Igniter Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363178093