This product requires certification to purchase.

40 gal. Short 40 MBH Low NOx Power Direct Vent Natural Gas Water Heater

State

ProLine® XE 40 gal. Short 40 MBH Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640YBPDS
  • Item #5065939
  • Manufacturer Part #100304606
4.4 out of 5 Customer Rating
Brand image
State

ProLine® XE 40 gal. Short 40 MBH Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640YBPDS
  • Item #5065939
  • Manufacturer Part #100304606
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This ProLine residential gas water heater features a direct vent design with one-pipe, dual-channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green choice® patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Push button piezo ignitor makes lighting pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • CSA certified and ASME rated T&P relief valve
  • 6-year limited tank and parts warranty
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
40 gal
Collection:
ProLine® XE
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
74
Fuel Type:
Natural Gas
Height:
58-1/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Recovery 90°F Rise GPH:
45
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
091196546670
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Weight:
174 lb