This product requires certification to purchase.

75 gal. Tall 76 MBH Low NOx Power Direct Vent Propane Water Heater

State

ProLine® XE 75 gal. Tall 76 MBH Low NOx Power Direct Vent Propane Water Heater

  • Fast #
  • Part #SGS675HRPDTLDM
  • Item #4160965
  • Manufacturer Part #100304714
4.8 out of 5 Customer Rating
Brand image
State

ProLine® XE 75 gal. Tall 76 MBH Low NOx Power Direct Vent Propane Water Heater

  • Fast #
  • Part #SGS675HRPDTLDM
  • Item #4160965
  • Manufacturer Part #100304714
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This ProLine XE power direct vent residential gas water heater features a two-pipe sealed combustion system that uses outside air, eliminating problems caused by insufficient indoor ventilation
  • All models (except GS6 75 YRPDTL) meet the ENERGY STAR requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
76000
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
75 gal
Collection:
ProLine® XE
Diameter:
26 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
129
Fuel Type:
Propane
Height:
70-5/8 in
Lining of Tank:
Blue Diamond® Glass
MBH:
76
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Recovery 90°F Rise GPH:
82.4
UL Listed:
No
UPC:
091196546717
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall