State Industries
Select® 19 gal Electric Specialty Water Heater
Part #SES620SOMSE45 | Item #3356545 | Manufacturer Part #100118485
Capacity:
Product Details
- This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC, CEC and HUD National Codes
- All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
- Listed according to UL 174 standards governing storage tank type electric water heaters
- 6 year limited tank and parts warranty
Documents
Specifications
AFUE: 98.00
Application: Residential
CSA Certified: Yes
Capacity: 19 gal
Collection: Select®
Diameter: 18 in
Drain Valve Material: Brass
Energy Star Compliant: No
Height: 24-3/4 in
Lining of Tank: Glass
Material: [Aluminum, Plastic]
Material Type: Polymer
Number Of Elements: 1
Phase: Single Phase
Power Source: Electric
R value: R8
Supply Pipe Connection: 3/4 in
UL Listed: Yes
Volts: 240V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: [Junior, Short, Specialty]
Watts: 4.5