This product requires certification to purchase.

1-1/4 in inlet 24V Gas Valve

State

Intelli-Vent 1-1/4 in inlet 24V Gas Valve

  • Fast #
  • Part #S100110775
  • Item #4000545
  • Manufacturer Part #100110775
3.5 out of 5 Customer Rating
Brand image
State

Intelli-Vent 1-1/4 in inlet 24V Gas Valve

  • Fast #
  • Part #S100110775
  • Item #4000545
  • Manufacturer Part #100110775
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Connection Size:
1-1/4
Fuel Type:
Propane
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363132477
Volts:
24V