This product requires certification to purchase.

Mini Frame Stand BN8100

State

Mini Frame Stand BN8100

  • Fast #
  • Part #REC87821
  • Item #10870601
  • Manufacturer Part #87821
5 out of 5 Customer Rating
Brand image
State

Mini Frame Stand BN8100

  • Fast #
  • Part #REC87821
  • Item #10870601
  • Manufacturer Part #87821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FLEXIBLE: Features height-adjustable leg assemblies that extend easily from 12" to 18" and can be customized to fit nearly any terrain requirement for condensing units.
  • DURABLE: Rugged and rust-resistant, it's constructed from recycled tire materials combined with galvanized steel for long-lasting performance.
  • STRONG: Supported by 8-inch feet, it can support up 441 lbs. or 200 kg. It's engineered to provide stable and dependable support.
  • EASY MAINTENANCE: Allows for seamless repairs and adjustments without removing heavy units.
  • VERSATILE: Simple customization to meet any need, it comes pre-boxed for easy and quick assembly.
  • Requires Certification

Documents


Specifications

Material:
Steel
Type:
REC87821
UPC:
021449878210