Natural Gas Control Valve Kit for LTN04050 and 04050ST Water Heaters
Natural Gas Control Valve Kit for LTN04050 and 04050ST Water Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Residential
- Fits Model:
- GCV, GPX, GVK, Series 300 Next Gen GS6, XCZ
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 6
- IAPMO Listed:
- No
- Length:
- 7-1/4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363173067
- Width:
- 5-3/4