Natural Gas Tankless Water Heater
Natural Gas Tankless Water Heater
Product Details
Product Details
- Natural Gas, Propane models also available
- HRS35 copper heat exchanger (non-ASME models only)
- Electronic ignition
- ASME
- Type: Indoor/Outdoor
- Vent Size: 4"
- Energy Factor: .82
-
Green
Specifications
- BTU:
- 240000
- Depth:
- 8-9/10
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9 gpm
- Fuel Type:
- Natural Gas
- Height:
- 23-3/5
- NSF Certified:
- No
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 091196031985
- Water Heater Type:
- Tankless
- Width:
- 18-1/2