10 gal. Compact 4.5 kW Commercial Electric Water Heater
Patriot™ 10 gal. Compact 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for use as recovery heater for light-duty water supply service
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Factory-wired controls
- Simplified color coded circuitry
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
- Simultaneously wired
Specifications
- ASME:
- Yes
- Application:
- Commercial
- Capacity:
- 10 gal
- Collection:
- Patriot™
- Diameter:
- 18
- Height:
- 18-1/4
- Maximum Temperature:
- 170
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 130 to 170 Deg F
- UL Listed:
- Yes
- UPC:
- 091196421755
- Volts:
- 480V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Light Duty, Compact
- Watts:
- 4.5