This product requires certification to purchase.

119 gal. Electric Specialty Water Heater

State

Patriot® 119 gal. Electric Specialty Water Heater

  • Fast #
  • Part #SPCE1202ORTA452083
  • Item #2150627
  • Manufacturer Part #100133157
5 out of 5 Customer Rating
Brand image
State

Patriot® 119 gal. Electric Specialty Water Heater

  • Fast #
  • Part #SPCE1202ORTA452083
  • Item #2150627
  • Manufacturer Part #100133157
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
119 gal
Collection:
Patriot®
Diameter:
29-3/8
Height:
62-7/16
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196281250
Volts:
208V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Light Duty
Watts:
4.5