120 gal. Tall 12.2 kW Commercial Electric Water Heater
Patriot™ 120 gal. Tall 12.2 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in upright, standard, and lowboy models
- Thirteen sizes; 6 thru 119 gallon capacity
- Designed for use as a recovery heater having its own storage tank
- Anode rod for maximum corrosion protection
- Medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block with limited exceptions
- Zinc plated copper sheaths for longer life
- Tank interior is coated with glass specially designed by state water heaters for water heater use
- If the tank should leak any time during the first three years, under the terms of the warranty
- Meets the standby loss requirements of the U.S. department of energy and current edition of ASHRAE/IESNA 90.1
Specifications
- ASME:
- Yes
- Application:
- Commercial
- Capacity:
- 120 gal
- Collection:
- Patriot™
- Diameter:
- 29-3/8 in
- Height:
- 62-7/16 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12 kW