15 gal. Compact 3 kW Commercial Electric Water Heater
Patriot™ 15 gal. Compact 3 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Elements have Zinc plated copper sheaths for longer life
- Factory installed terminal for ease in connecting service to heater
- CSA certified and ASME rated T&P relief valve
- Simplified circuitry is color coded for ease of service
- Anode rod for maximum corrosion protection
- Cabinet has bonderized undercoat with baked enamel finish
- Top inlet and outlet openings
- 3 year limited tank warranty
Specifications
- Application:
- Commercial
- CSA Certified:
- Yes
- Capacity:
- 15 gal
- Collection:
- Patriot™
- Diameter:
- 18 in
- Height:
- 26 in
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 091196342609
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Light Duty, Compact
- Watts:
- 3 kW