20 gal. Compact 1.5 kW Commercial Electric Water Heater
Patriot™ 20 gal. Compact 1.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Capacity:
- 20 gal
- Collection:
- Patriot™
- Diameter:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 22-1/4 in
- Lining of Tank:
- Glass
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 130 to 170 Deg F
- UL Listed:
- Yes
- UPC:
- 091196062804
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Light Duty, Compact
- Watts:
- 1.5 kW