This product requires certification to purchase.

20 gal. Compact 4.5 kW Commercial Electric Water Heater

State

Patriot™ 20 gal. Compact 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE201OMSA45208M
  • Item #7165557
  • Manufacturer Part #100235276
3.3 out of 5 Customer Rating
Brand image
State

Patriot™ 20 gal. Compact 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE201OMSA45208M
  • Item #7165557
  • Manufacturer Part #100235276
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
Capacity:
20 gal
Collection:
Patriot™
Depth:
15-3/8 in
Diameter:
21-3/4 in
Height:
22-1/4 in
Lining of Tank:
Glass
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
130 to 170 Deg F
UL Listed:
Yes
UPC:
091196064662
Volts:
208V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Light Duty, Compact
Watts:
4.5 kW