This product requires certification to purchase.

30 gal. Electric Specialty Water Heater

This product has been replaced by

40 gal. Tall 4.5 kW Commercial Electric Water Heater
State 30 gal. Tall 4.5 kW Commercial Electric Water Heater
Manufacturer Part #100349648
State

Patriot® 30 gal. Electric Specialty Water Heater

  • Fast #
  • Part #SPCE302ORTA452083
  • Item #2150633
  • Manufacturer Part #100132408
5 out of 5 Customer Rating
Brand image

This product has been replaced by

40 gal. Tall 4.5 kW Commercial Electric Water Heater
State 30 gal. Tall 4.5 kW Commercial Electric Water Heater
Manufacturer Part #100349648
State

Patriot® 30 gal. Electric Specialty Water Heater

  • Fast #
  • Part #SPCE302ORTA452083
  • Item #2150633
  • Manufacturer Part #100132408
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty
  • Requires Certification

Specifications

Capacity:
30 gal
Collection:
Patriot®
Diameter:
21-3/4 in
Height:
34-1/2 in
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196280994
Volts:
208V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Light Duty
Watts:
4.5 kW