30 gal. Tall 4.5 kW Commercial Electric Water Heater
Patriot™ 30 gal. Tall 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- PATRIOT light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
Specifications
- Application:
- Commercial
- Capacity:
- 30 gal
- Collection:
- Patriot™
- Diameter:
- 20-1/2 in
- Height:
- 49-3/4 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 091196586904
- Volts:
- 277V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 4.5 kW