This product requires certification to purchase.

40 gal. Lowboy Light Duty 1.5 kW 2 Element Commercial Electric Water Heater

State

Patriot™ 40 gal. Lowboy Light Duty 1.5 kW 2 Element Commercial Electric Water Heater

  • Fast #
  • Part #SPCE402OLSA152083
  • Item #4160650
  • Manufacturer Part #100132241
4.9 out of 5 Customer Rating
Brand image
State

Patriot™ 40 gal. Lowboy Light Duty 1.5 kW 2 Element Commercial Electric Water Heater

  • Fast #
  • Part #SPCE402OLSA152083
  • Item #4160650
  • Manufacturer Part #100132241
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
40 gal
Collection:
Patriot™
Diameter:
24
Height:
32-1/4
Maximum Temperature:
181
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
UPC:
091196029531
Volts:
208V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy, Light Duty
Watts:
1.5