This product requires certification to purchase.

40 gal. 3kW 240V 3-Phase Aluminum Water Heater

This product has been replaced by

40 gal. Tall 6 kW Commercial Electric Water Heater
State 40 gal. Tall 6 kW Commercial Electric Water Heater
Manufacturer Part #100350091
State

Patriot® 40 gal. 3kW 240V 3-Phase Aluminum Water Heater

  • Fast #
  • Part #SPCE402ORTA32403
  • Item #3976567
  • Manufacturer Part #100132675
5 out of 5 Customer Rating
Brand image

This product has been replaced by

40 gal. Tall 6 kW Commercial Electric Water Heater
State 40 gal. Tall 6 kW Commercial Electric Water Heater
Manufacturer Part #100350091
State

Patriot® 40 gal. 3kW 240V 3-Phase Aluminum Water Heater

  • Fast #
  • Part #SPCE402ORTA32403
  • Item #3976567
  • Manufacturer Part #100132675
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Capacity:
40 gal
Collection:
Patriot®
Diameter:
20-1/2 in
Energy Star Compliant:
No
Height:
45-1/8 in
NSF Certified:
No
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
UPC:
091196014612
Volts:
240V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
3 kW