40 gal. 4kW Lowboy Water Heater
Patriot® 40 gal. 4kW Lowboy Water Heater
Product Details
Product Details
- This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Elements have Zinc plated copper sheaths for longer life
- Factory installed terminal for ease in connecting service to heater
- CSA certified and ASME rated T&P relief valve
- Simplified circuitry is color coded for ease of service
- Anode rod for maximum corrosion protection
- Cabinet has bonderized undercoat with baked enamel finish
- Top inlet and outlet openings
- 3 year limited tank warranty
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Collection:
- Patriot®
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 32-1/4 in
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 091196341985
- Volts:
- 480V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4 kW