50 gal. Lowboy 6 kW Commercial Electric Water Heater
Patriot™ 50 gal. Lowboy 6 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- PATRIOT light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
Specifications
- Application:
- Commercial
- Capacity:
- 50 gal
- Collection:
- Patriot™
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 091196586737
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Light Duty, Lowboy
- Watts:
- 6 kW