This product requires certification to purchase.

50 gal. Tall 4.5 kW Commercial Electric Water Heater

State

Patriot™ 50 gal. Tall 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE522ORTA45203R
  • Item #9631569
  • Manufacturer Part #100349677
3.6 out of 5 Customer Rating
Brand image
State

Patriot™ 50 gal. Tall 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE522ORTA45203R
  • Item #9631569
  • Manufacturer Part #100349677
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PATRIOT light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Thirteen sizes; 6 thru 119 gallon capacity. Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block with limited exceptions
  • Factory-installed. Just bring the service to heater and connect to block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
24 in
Height
56-1/2 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
Patriot™
Lining of Tank
Glass
Number of Elements
2
Water Heater Type
Light Duty, Tall
Electrical & Operational Information
Phase
Three Phase
Power Source
Electric
Temperature Range
120 to 181 Deg F
Volts
208V
Watts
4.5 kW
Warranty & Product Information
Application
Commercial
UL Listed
Yes
UPC
091196586409