50 gal. Tall 4kW Electric Water Heater
This product has been replaced by
Manufacturer Part #100350180
Patriot® 50 gal. Tall 4kW Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use as recovery heater for light-duty water supply service
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Factory-wired controls
- Simplified color coded circuitry
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
- Aluminum anode rod
Specifications
- Application:
- Commercial
- Capacity:
- 50 gal
- Collection:
- Patriot®
- Diameter:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 54-7/8 in
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- UPC:
- 091196365028
- Volts:
- 240V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 4 kW