This product requires certification to purchase.

34 gal. 150 MBH Commercial Natural Gas Water Heater

State

Polaris™ 34 gal. 150 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSPC34150NE
  • Item #7314187
  • Manufacturer Part #100279542
4.8 out of 5 Customer Rating
Brand image
State

Polaris™ 34 gal. 150 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSPC34150NE
  • Item #7314187
  • Manufacturer Part #100279542
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
BTU:
150000
CEC Compliant:
For Sale in CA
Capacity:
34 gal
Collection:
Polaris™
Diameter:
22 in
Emission:
Ultra-Low NOx
Fuel Type:
Natural Gas
Height:
48-1/2 in
Lining of Tank:
Glass
MBH:
150
Maximum Temperature:
120
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196016005
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Water Heater Capacity Range:
30 - 40 gal