This product requires certification to purchase.

34 gal. Short 130 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater

State

Polaris™ 34 gal. Short 130 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #SGHX34130N
  • Item #7314179
  • Manufacturer Part #100279516
5 out of 5 Customer Rating
Brand image
State

Polaris™ 34 gal. Short 130 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #SGHX34130N
  • Item #7314179
  • Manufacturer Part #100279516
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Condensing design operates at up to 96% thermal efficiency which saves money on operating costs compared to a standard 80% efficient gas water heater
  • Tank and helical heat exchanger are constructed from 444 stainless steel for excellent corrosion resistance without the need for an anode
  • Ultra quiet blower and burner to minimize noise
  • Power direct vent design
  • Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
  • Two front access panels expose all serviceable components and modular components are all easily removed
  • Ultra low NOx modulating gas burner
  • Side mounted hot and cold recirculating taps
  • CSA certified and ASME rated T&P relief valve
  • 10 year limited tank and 1 year parts warranty
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
130000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
34 gal
Collection:
Polaris™
Diameter:
22 in
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
48-1/2 in
MBH:
130
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
091196015589
Vent Type:
Power Direct Vent
Water Connection Size:
1 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Weight:
150 lb