50 gal. 199 MBH Commercial Natural Gas Water Heater
Polaris™ 50 gal. 199 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Polaris™
- Diameter:
- 22
- Fuel Type:
- Natural Gas
- Height:
- 63-3/4
- Lining of Tank:
- Glass
- MBH:
- 199
- Maximum Temperature:
- 120
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 091196016104
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 41 - 50 gal