This product requires certification to purchase.

40 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

This product has been replaced by

40gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
State 40gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
Manufacturer Part #100393324
State

Premier® 40 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHPAX40DHPT45
  • Item #10396382
  • Manufacturer Part #100361835
5 out of 5 Customer Rating
Brand image

This product has been replaced by

40gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
State 40gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
Manufacturer Part #100393324
State

Premier® 40 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHPAX40DHPT45
  • Item #10396382
  • Manufacturer Part #100361835
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Capacity:
40 gal
Collection:
Premier®
Energy Star Compliant:
Yes
Power Source:
Electric
UPC:
091196591151
Volts:
208/240V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall